Shop ZORO SELECT

Pipe fitting

  • Mfr # 400XSP114112
  • Zoro # G823937085

product price: 
$
51.79
/ea

Key Features

Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side C Gender
Female
Fitting Side D Nominal Pipe Size
1 1/4 in
Fitting Side D Gender
Female
Material Grade
CF8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400XSP114112
Zoro #
G823937085
UPC #
840280528517
Country of Origin
Multiple

Dimensions

Fitting Side D Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
1-1/2"-11.5
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1-1/2"-11.5
Fitting Thread Size C
1-1/2"-11.5
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Thread Size D
1 1/4 -11.5 in
Overall Length
98 mm
Wire Rope Length
98 mm
Length
98 mm

Details

Item
Pipe Fitting
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side C Gender
Female
Fitting Side D Gender
Female
Material Grade
CF8
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Fitting Side A Gender
Female
Class
Class 150
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Threaded
Side B Thread Type
NPT
Fitting Side D Pipe Threading
11 1/2
Side 4 Thread Type
NPT
Color
Silver
Fitting Side B Pipe Threading
11 1/2
Fitting Side C Pipe Threading
11 1/2
Fitting Side D Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Specific Fitting Shape
Cross
Side 3 Thread Type
NPT
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Includes Seal
No
Application
Air, Gases, Oils, Potable Water
Standards
ASME B16.11
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.