Pipe fitting

  • Mfr # 404E111N212
  • Zoro # G323937448
product price: 
$
64.15
/ea

Key Features

Finish/Coating
None
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side B Outside Diameter
3 35/64 in
Fitting Features
Rigid
Side A Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
404E111N212
Zoro #
G323937448
UPC #
840280500216
Country of Origin
Multiple

Dimensions

Fitting Side B Outside Diameter
3 35/64 in
Fitting Side A Outside Diameter
3 35/64 in
Overall Length
113.7 mm
Wire Rope Length
113.7 mm
Length
113.7 mm

Details

Finish/Coating
None
Max. Steam Pressure
150 psi @ 600 Degrees F
Item
Pipe fitting
Fitting Features
Rigid
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Color
Silver
Application
Gases, Oils
Fitting Side A Type
Threaded
Series
04E111N
Fitting Side B Type
Threaded
Specific Fitting Shape
45 Degrees Elbow
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
8
Class
Class 150
Includes Seal
No
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side A Pipe Threading
8
Wire Color
Silver

Description

45 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 3 35/64 in, 8, Threaded, 3 35/64 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews