Pipe fitting
- Mfr # 404ESW3K250
- Zoro # G123938232
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Class
Class 3000
For Pipe Schedule
Schedule 80
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404ESW3K250
- Zoro #
- G123938232
- UPC #
- 840280542483
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 44.19 mm
- Wire Rope Length
- 44.19 mm
- Length
- 44.19 mm
Details
- Class
- Class 3000
- For Pipe Schedule
- Schedule 80
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Fitting Features
- Rigid
- Application
- Gases, Oils
- Finish/Coating
- None
- Maximum Operating Pressure
- 3,000 psi @ -20 to 150 Degrees F
- Fitting Side A Type
- Socket
- Item
- Pipe fitting
- Includes Seal
- No
- Max. Steam Pressure
- 1,540 psi @ 600 Degrees F
- Wire Color
- Silver
Description
None, Class Class 3000, For Pipe Schedule Schedule 80, Not Applicable, Socket, Not Applicable, Not Applicable, 3,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.