Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 404ESW3K300
- Zoro # G223937852
product price:Â
$
784.99
/ea
Free Shipping & Returns
Key Features
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Overall Length
47.49 mm
Fitting Side A Type
Socket
For Pipe Schedule
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404ESW3K300
- Zoro #
- G223937852
- UPC #
- 840280542490
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Socket
- For Pipe Schedule
- Schedule 80
- Fitting Features
- Rigid
- Max. Steam Pressure
- 1,540 psi @ 600 Degrees F
- Class
- Class 3000
- Finish/Coating
- None
- Color
- Silver
- Application
- Gases, Oils
- Maximum Operating Pressure
- 3,000 psi @ -20 to 150 Degrees F
Description
None, Class Class 3000, For Pipe Schedule Schedule 80, Not Applicable, Socket, Not Applicable, Not Applicable, 3,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure