Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 409ESP114400
- Zoro # G723938014
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Finish/Coating
None
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Includes Seal
No
Overall Length
161.55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 409ESP114400
- Zoro #
- G723938014
- UPC #
- 840280527954
- Country of Origin
- Multiple
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Features
- Rigid
- Color
- Silver
- Fitting Side B Pipe Threading
- 8
- Class
- Class 150
- Item
- Pipe fitting
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Application
- Gases, Oils
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Wire Color
- Silver
Dimensions
- Overall Length
- 161.55 mm
- Wire Rope Length
- 161.55 mm
- Length
- 161.55 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.