Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40FCSP114034
- Zoro # G023938264
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Color
Silver
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Application
Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40FCSP114034
- Zoro #
- G023938264
- UPC #
- 840280533665
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 38.5 mm
- Wire Rope Length
- 38.5 mm
- Length
- 38.5 mm
Details
- Color
- Silver
- Item
- Pipe fitting
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Pipe Threading
- 14
- Application
- Gases, Oils
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Finish/Coating
- None
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Fitting Features
- Rigid
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 14, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.