Pipe fitting
- Mfr # 40HNSP114112
- Zoro # G023938141
product price:Â
$
18.59
/ea
Key Features
Manufacture Location
Globally Sourced
Application
Air, Gases, Oils
Side B Gender
Male
Maximum Operating Temperature
800 Degrees F
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40HNSP114112
- Zoro #
- G023938141
- UPC #
- 840280530084
- Country of Origin
- Multiple
Details
- Item
- Pipe fitting
- Manufacture Location
- Globally Sourced
- Application
- Air, Gases, Oils
- Side B Gender
- Male
- Maximum Operating Temperature
- 800 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Standards
- ASME B16.11
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Maximum Steam Pressure
- 550 Degrees F
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
Description
Pipe fitting, Application Air, Gases, Oils, Finish/Coating Not Applicable, Manufacture Location Globally Sourced, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Not Applicable, Minimum Operating Temperature -20 Degrees F, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT, Standards ASME B16.11, Thread Configuration Threaded on Both Ends
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.