Pipe fitting
- Mfr # 40HNSP114200
- Zoro # G823937719
product price:Â
$
26.29
/ea
Key Features
Side A Thread Type
NPT
Application
Air, Gases, Oils
Maximum Steam Pressure
550 Degrees F
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40HNSP114200
- Zoro #
- G823937719
- UPC #
- 840280530091
- Country of Origin
- Multiple
Details
- Item
- Pipe fitting
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils
- Maximum Steam Pressure
- 550 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Maximum Operating Temperature
- 800 Degrees F
- Standards
- ASME B16.11
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Manufacture Location
- Globally Sourced
Description
Pipe fitting, Application Air, Gases, Oils, Finish/Coating Not Applicable, Manufacture Location Globally Sourced, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Not Applicable, Minimum Operating Temperature -20 Degrees F, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT, Standards ASME B16.11, Thread Configuration Threaded on Both Ends
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.