Pipe fitting

  • Mfr # 40HP112N212
  • Zoro # G823938303
product price: 
$
26.49
/ea

Key Features

Fitting Connection Type
Threaded
Thread Type
NPT
Maximum Operating Temperature
800 Degrees F
For Pipe Schedule
Schedule 40
Minimum Operating Temperature
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40HP112N212
Zoro #
G823938303
UPC #
840280501022
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
2 1/2 in
Thread Size
2-1/2 - 8
Overall Length
1 19/32 in
Hex Size
1 1/2 in
Wire Rope Length
1 19/32 in
Length
1 19/32 in

Details

Item
Pipe fitting
Fitting Connection Type
Threaded
Thread Type
NPT
Maximum Operating Temperature
800 Degrees F
For Pipe Schedule
Schedule 40
Minimum Operating Temperature
-20 Degrees F
Specific Fitting Shape
Plug
Standards
ASME B16.11
Series
0HP112N
Color
Silver
Includes Seal
No
Manufacture Location
Globally Sourced
Plug Drive Style
Hex
Material Grade
CF8
Fitting Side A Pipe Threading
8
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi @ 72 Degrees F
Wire Color
Silver

Description

Plug, 2 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 19/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 2-1/2 - 8, Silver

Restrictions

Ratings & reviews