Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HP6K050
- Zoro # G023936864
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Class
Class 6000
Maximum Operating Temperature
800 Degrees F
Overall Length
27/32 in
Nominal Pipe Size
1/2 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40HP6K050
- Zoro #
- G023936864
- UPC #
- 840280542308
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 27/32 in
- Nominal Pipe Size
- 1/2 in
- Thread Size
- 1/2 - 14
- Wire Rope Length
- 27/32 in
- Length
- 27/32 in
Details
- Item
- Pipe fitting
- Class
- Class 6000
- Maximum Operating Temperature
- 800 Degrees F
- Color
- Silver
- Maximum Operating Pressure
- 6000 PSI @ 72 Degrees F
- Fitting Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- CF8
- Standards
- ASME B16.11
- For Pipe Schedule
- Schedule XXH
- Manufacture Location
- Globally Sourced
- Plug Drive Style
- Square
- Fitting Side A Pipe Threading
- 14
- Includes Seal
- No
- Specific Fitting Shape
- Plug
- Thread Type
- NPT
- Wire Color
- Silver
Description
Plug, 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 6000, For Pipe Schedule Schedule XXH, Threaded, 27/32 in Overall Length, 6000 PSI @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.