Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HPSP114034
- Zoro # G923937770
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Nominal Pipe Size
3/4 in
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HPSP114034
- Zoro #
- G923937770
- UPC #
- 840280528722
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Connection Type
- Threaded
- Maximum Operating Temperature
- 800 Degrees F
- Material Grade
- CF8
- Class
- Class 150
- Color
- Silver
- Standards
- ASME B16.11
- Minimum Operating Temperature
- -20 Degrees F
- Plug Drive Style
- Hex
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- Plug
- Manufacture Location
- Globally Sourced
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 3/4 in
- Thread Size
- 3/4 - 14
- Overall Length
- 15/16 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Description
Plug, 3/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 15/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 3/4 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.