Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HPSP114114
- Zoro # G723938304
product price:Â
$
11.49
/ea
Key Features
Includes Seal
No
Material Grade
CF8
Thread Type
NPT
Plug Drive Style
Hex
Thread Size
1-1/4 - 11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40HPSP114114
- Zoro #
- G723938304
- UPC #
- 840280528746
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1-1/4 - 11.5
- Overall Length
- 1 7/32 in
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 1 7/32 in
- Length
- 1 7/32 in
Details
- Item
- Pipe fitting
- Includes Seal
- No
- Material Grade
- CF8
- Thread Type
- NPT
- Plug Drive Style
- Hex
- Includes Pre-Applied Thread Sealant
- No
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Silver
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Plug
- Manufacture Location
- Globally Sourced
- Maximum Operating Temperature
- 800 Degrees F
- Fitting Connection Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Standards
- ASME B16.11
- Wire Color
- Silver
Description
Plug, 1 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1-1/4 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.