Shop ZORO SELECT

Pipe fitting

  • Mfr # 40RC111N030010
  • Zoro # G023938271

product price: 
$
59.29
/ea

Key Features

Fitting Side B Pipe Threading
11 1/2
Application
Gases, Oils
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40RC111N030010
Zoro #
G023938271
UPC #
840280501701
Country of Origin
Multiple

Dimensions

Overall Length
93.9 mm
Fitting Side B Outside Diameter
1 49/64 in
Fitting Side A Outside Diameter
4 17/64 in
Wire Rope Length
93.9 mm
Length
93.9 mm

Details

Fitting Side B Pipe Threading
11 1/2
Application
Gases, Oils
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
8
Specific Fitting Shape
Coupling Body
Max. Steam Pressure
150 psi @ 600 Degrees F
Series
0RC111N
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
300 psi @ 72 Degrees F
Includes Seal
No
Side A Thread Type
NPT
Class
Class 150
Color
Silver
Finish/Coating
None
Includes Pre-Applied Thread Sealant
No
Item
Pipe fitting
Fitting Features
Rigid
Fitting Side B Type
Threaded
Wire Color
Silver

Description

Coupling Body, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 4 17/64 in, 8, Threaded, 1 49/64 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.