Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RC111N034018
- Zoro # G823938082
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Side A Thread Type
NPT
Finish/Coating
None
Fitting Side A Outside Diameter
1 13/32 in
Includes Seal
No
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RC111N034018
- Zoro #
- G823938082
- UPC #
- 840280501336
- Country of Origin
- Multiple
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Features
- Rigid
- Fitting Side B Pipe Threading
- 27
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Application
- Gases, Oils
- Item
- Pipe fitting
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Specific Fitting Shape
- Coupling Body
- Series
- 0RC111N
- Fitting Side A Pipe Threading
- 14
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Fitting Side A Outside Diameter
- 1 13/32 in
- Overall Length
- 38.4 mm
- Fitting Side B Outside Diameter
- 19/32 in
- Wire Rope Length
- 38.4 mm
- Length
- 38.4 mm
Description
Coupling Body, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 1 13/32 in, 14, Threaded, 19/32 in, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.