Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RC111N040010
- Zoro # G124011439
product price:Â
$
79.59
/ea
Key Features
Overall Length
111.7 mm
Series
0RC111N
Class
Class 150
Fitting Side A Outside Diameter
5 13/32 in
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RC111N040010
- Zoro #
- G124011439
- UPC #
- 840280501756
- Country of Origin
- Multiple
- Series
- 0RC111N
- Item
- Pipe fitting
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Application
- Gases, Oils
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 11 1/2
- Color
- Silver
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Specific Fitting Shape
- Coupling Body
- Fitting Features
- Rigid
- Fitting Side B Type
- Threaded
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Overall Length
- 111.7 mm
- Fitting Side A Outside Diameter
- 5 13/32 in
- Fitting Side B Outside Diameter
- 1 3/4 in
- Wire Rope Length
- 111.7 mm
- Length
- 111.7 mm
Description
Coupling Body, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 5 13/32 in, 8, Threaded, 1 3/4 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.