Shop ZORO SELECT

Pipe fitting

  • Mfr # 40RC111N040114
  • Zoro # G023937243

product price: 
$
90.75
/ea

Key Features

Overall Length
111.7 mm
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40RC111N040114
Zoro #
G023937243
UPC #
840280501763
Country of Origin
Multiple

Dimensions

Overall Length
111.7 mm
Fitting Side A Outside Diameter
5 3/8 in
Fitting Side B Outside Diameter
2 5/64 in
Wire Rope Length
111.7 mm
Length
111.7 mm

Details

Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Application
Gases, Oils
Finish/Coating
None
Item
Pipe fitting
Includes Seal
No
Class
Class 150
Fitting Side B Type
Threaded
Series
0RC111N
Color
Silver
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
8
Specific Fitting Shape
Coupling Body
Fitting Features
Rigid
Max. Steam Pressure
150 psi @ 600 Degrees F
Side A Thread Type
NPT
Wire Color
Silver

Description

Coupling Body, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 5 3/8 in, 8, Threaded, 2 5/64 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.