Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RCSP114112014
- Zoro # G623938237
product price:Â
$
17.29
/ea
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Application
Gases, Oils
Class
Class 150
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40RCSP114112014
- Zoro #
- G623938237
- UPC #
- 840280529132
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 54.2 mm
- Wire Rope Length
- 54.2 mm
- Length
- 54.2 mm
Details
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Application
- Gases, Oils
- Class
- Class 150
- Fitting Side B Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Fitting Features
- Rigid
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Item
- Pipe fitting
- Side A Thread Type
- NPT
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.