Pipe fitting
- Mfr # 40RCSP114114034
- Zoro # G723937819
product price:Â
$
13.99
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side A Thread Type
NPT
Max. Steam Pressure
150 psi @ 600 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40RCSP114114034
- Zoro #
- G723937819
- UPC #
- 840280529118
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 51.2 mm
- Wire Rope Length
- 51.2 mm
- Length
- 51.2 mm
Details
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side B Pipe Threading
- 14
- Fitting Features
- Rigid
- Includes Seal
- No
- Class
- Class 150
- Finish/Coating
- None
- Application
- Gases, Oils
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Color
- Silver
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.