Pipe fitting
- Mfr # 40RCSP114200038
- Zoro # G523937774
product price:Â
$
26.29
/ea
Key Features
Application
Gases, Oils
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
18
Side A Thread Type
NPT
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RCSP114200038
- Zoro #
- G523937774
- UPC #
- 840280529217
- Country of Origin
- Multiple
- Application
- Gases, Oils
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 18
- Side A Thread Type
- NPT
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Features
- Rigid
- Fitting Side A Type
- Threaded
- Color
- Silver
- Class
- Class 150
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Overall Length
- 63.9 mm
- Wire Rope Length
- 63.9 mm
- Length
- 63.9 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.