Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RCSP114300200
- Zoro # G323938773
product price:Â
$
56.59
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Color
Silver
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40RCSP114300200
- Zoro #
- G323938773
- UPC #
- 840280529385
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 93.9 mm
- Wire Rope Length
- 93.9 mm
- Length
- 93.9 mm
Details
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Color
- Silver
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 8
- Finish/Coating
- None
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- For Pipe Schedule
- Schedule 40
- Fitting Features
- Rigid
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Item
- Pipe fitting
- Application
- Gases, Oils
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.