Pipe fitting
- Mfr # 40RCSP114400112
- Zoro # G523937156
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Side A Thread Type
NPT
Color
Silver
Class
Class 150
Overall Length
111.7 mm
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40RCSP114400112
- Zoro #
- G523937156
- UPC #
- 840280529422
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 111.7 mm
- Wire Rope Length
- 111.7 mm
- Length
- 111.7 mm
Details
- Side A Thread Type
- NPT
- Color
- Silver
- Class
- Class 150
- Item
- Pipe fitting
- Fitting Side A Gender
- Female
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Application
- Gases, Oils
- Fitting Features
- Rigid
- Fitting Side A Pipe Threading
- 8
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.