Pipe fitting
- Mfr # 40RDCSP114400
- Zoro # G723938571
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
For Pipe Schedule
Schedule 40
Maximum Operating Temperature
800 Degrees F
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RDCSP114400
- Zoro #
- G723938571
- UPC #
- 840280528678
- Country of Origin
- Multiple
- Item
- Pipe fitting
- For Pipe Schedule
- Schedule 40
- Maximum Operating Temperature
- 800 Degrees F
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 8
- Standards
- ASME B16.11
- Minimum Operating Temperature
- -20 Degrees F
- Manufacture Location
- Globally Sourced
- Class
- Class 150
- Specific Fitting Shape
- Cap
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Includes Seal
- No
- Material Grade
- CF8
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 4 in
- Thread Size
- 4-8
- Overall Length
- 2 17/32 in
- Wire Rope Length
- 2 17/32 in
- Length
- 2 17/32 in
Description
Cap, 4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 17/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 4-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.