Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RTESW3K075050
- Zoro # G123939239
product price:Â
$
28.89
/ea
Key Features
Fitting Thread Size C
1/2"-14
Side A Thread Type
NPT
Standards
ASME B16.11
Specific Fitting Shape
Tee
Fitting Side C Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RTESW3K075050
- Zoro #
- G123939239
- UPC #
- 840280542520
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Side A Thread Type
- NPT
- Standards
- ASME B16.11
- Specific Fitting Shape
- Tee
- Includes Seal
- No
- Fitting Side C Gender
- Female
- Fitting Side A Gender
- Female
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Material Grade
- CF8
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Side 3 Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side C Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 1/2"-14
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Thread Size A
- 3/4"-14
- Overall Length
- 66.6 mm
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 66.6 mm
- Length
- 66.6 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.