Pipe fitting

  • Mfr # 40RTESW3K200100
  • Zoro # G323939084
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Includes Seal
No
Fitting Side A Gender
Female
Side A Thread Type
NPT
Class
Class 150
Fitting Side A Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40RTESW3K200100
Zoro #
G323939084
UPC #
840280542599
Country of Origin
Multiple

Dimensions

Fitting Thread Size B
2"-11.5
Fitting Thread Size A
2"-11.5
Fitting Side A Nominal Pipe Size
2 in
Fitting Thread Size C
1"-11.5
Overall Length
114.4 mm
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
2 in
Wire Rope Length
114.4 mm
Length
114.4 mm

Details

Item
Pipe Fitting
Includes Seal
No
Fitting Side A Gender
Female
Side A Thread Type
NPT
Class
Class 150
Fitting Side A Type
Threaded
Fitting Side C Gender
Female
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
11 1/2
Side 3 Thread Type
NPT
Fitting Side B Type
Threaded
Fitting Side C Pipe Threading
11 1/2
Side B Thread Type
NPT
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Application
Air, Gases, Oils, Potable Water
Standards
ASME B16.11
Maximum Operating Pressure
300 psi @ 72 Degrees F
Specific Fitting Shape
Tee
Material Grade
CF8
Fitting Side C Type
Threaded
Color
Silver
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews