Pipe fitting
- Mfr # 40SESP114018
- Zoro # G123938171
product price:Â
$
2.15
/ea
Sold in multiples of 5 for
$10.75
Key Features
Fitting Side A Pipe Threading
27
Fitting Side B Pipe Threading
27
Color
Silver
Fitting Side A Gender
Female
Application
Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SESP114018
- Zoro #
- G123938171
- UPC #
- 840280528081
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 36.65 mm
- Wire Rope Length
- 36.65 mm
- Length
- 36.65 mm
Details
- Fitting Side A Pipe Threading
- 27
- Fitting Side B Pipe Threading
- 27
- Color
- Silver
- Fitting Side A Gender
- Female
- Application
- Gases, Oils
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 150
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Item
- Pipe fitting
- Fitting Features
- Rigid
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 27, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.