Pipe fitting
- Mfr # 40SP112N020
- Zoro # G023938424
product price:Â
$
17.39
/ea
Key Features
Thread Type
NPT
Hex Size
2 in
Maximum Operating Pressure
300 psi @ 72 Degrees F
Color
Silver
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SP112N020
- Zoro #
- G023938424
- UPC #
- 840280501268
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Color
- Silver
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Manufacture Location
- Globally Sourced
- Standards
- ASME B16.11
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Specific Fitting Shape
- Plug
- Maximum Operating Temperature
- 800 Degrees F
- Fitting Connection Type
- Threaded
- Plug Drive Style
- Hex
- Material Grade
- CF8
- Series
- 0SP112N
- Wire Color
- Silver
Dimensions
- Hex Size
- 2 in
- Overall Length
- 1 11/32 in
- Nominal Pipe Size
- 2 in
- Thread Size
- 2 - 11.5
- Wire Rope Length
- 1 11/32 in
- Length
- 1 11/32 in
Description
Plug, 2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 11/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 2 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.