Pipe fitting
- Mfr # 40SQ112N040
- Zoro # G223937210
product price:Â
$
56.29
/ea
Key Features
Specific Fitting Shape
Plug
Thread Size
4-8
Includes Seal
No
Maximum Operating Temperature
800 Degrees F
Fitting Side A Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SQ112N040
- Zoro #
- G223937210
- UPC #
- 840280501169
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Specific Fitting Shape
- Plug
- Includes Seal
- No
- Maximum Operating Temperature
- 800 Degrees F
- Fitting Side A Pipe Threading
- 8
- Thread Type
- NPT
- Series
- 0SP112N
- Color
- Silver
- Plug Drive Style
- Square
- Fitting Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
- For Pipe Schedule
- Schedule 40
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- CF8
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 150
- Standards
- ASME B16.11
- Wire Color
- Silver
Dimensions
- Thread Size
- 4-8
- Overall Length
- 2 1/4 in
- Nominal Pipe Size
- 4 in
- Hex Size
- 4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Plug, 4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 1/4 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 4-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.