Pipe fitting
- Mfr # 40SQ6K075
- Zoro # G723937178
product price:Â
$
9.39
/ea
Key Features
For Pipe Schedule
Schedule XXH
Class
Class 6000
Specific Fitting Shape
Plug
Thread Size
3/4 - 14
Overall Length
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SQ6K075
- Zoro #
- G723937178
- UPC #
- 840280542346
- Country of Origin
- Multiple
- Item
- Pipe fitting
- For Pipe Schedule
- Schedule XXH
- Class
- Class 6000
- Specific Fitting Shape
- Plug
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Minimum Operating Temperature
- -20 Degrees F
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Color
- Silver
- Maximum Operating Pressure
- 6000 PSI @ 72 Degrees F
- Plug Drive Style
- Square
- Standards
- ASME B16.11
- Manufacture Location
- Globally Sourced
- Material Grade
- CF8
- Maximum Operating Temperature
- 800 Degrees F
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Thread Size
- 3/4 - 14
- Overall Length
- 1 1/16 in
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Plug, 3/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 6000, For Pipe Schedule Schedule XXH, Threaded, 1 1/16 in Overall Length, 6000 PSI @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 3/4 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.