Pipe fitting
- Mfr # 40SQSP114018
- Zoro # G623938114
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Class
Class 150
Plug Drive Style
Square
Fitting Side A Pipe Threading
27
Thread Size
1/8 - 27
Maximum Operating Pressure
300 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SQSP114018
- Zoro #
- G623938114
- UPC #
- 840280528807
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/8 - 27
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Item
- Pipe fitting
- Class
- Class 150
- Plug Drive Style
- Square
- Fitting Side A Pipe Threading
- 27
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Specific Fitting Shape
- Plug
- Maximum Operating Temperature
- 800 Degrees F
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
- Standards
- ASME B16.11
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Material Grade
- CF8
- Wire Color
- Silver
Description
Plug, 1/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 5/8 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 27, 1/8 - 27, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.