Pipe fitting
- Mfr # 40SQSP114112
- Zoro # G723938625
product price:Â
$
14.49
/ea
Key Features
Fitting Side A Pipe Threading
11 1/2
Nominal Pipe Size
1 1/2 in
For Pipe Schedule
Schedule 40
Plug Drive Style
Square
Specific Fitting Shape
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SQSP114112
- Zoro #
- G723938625
- UPC #
- 840280528876
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Thread Size
- 1-1/2 - 11.5
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Plug Drive Style
- Square
- Specific Fitting Shape
- Plug
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Seal
- No
- Maximum Operating Temperature
- 800 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ASME B16.11
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Material Grade
- CF8
- Color
- Silver
- Manufacture Location
- Globally Sourced
- Class
- Class 150
- Wire Color
- Silver
Description
Plug, 1 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 1/2 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1-1/2 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.