Pipe fitting
- Mfr # 40SQSP114300
- Zoro # G323937172
product price:Â
$
44.39
/ea
Key Features
Plug Drive Style
Square
Material Grade
CF8
Includes Pre-Applied Thread Sealant
No
Nominal Pipe Size
3 in
Fitting Side A Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SQSP114300
- Zoro #
- G323937172
- UPC #
- 840280528906
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 3 in
- Overall Length
- 1 15/16 in
- Thread Size
- 3 - 8
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Details
- Item
- Pipe fitting
- Plug Drive Style
- Square
- Material Grade
- CF8
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 8
- Manufacture Location
- Globally Sourced
- Maximum Operating Temperature
- 800 Degrees F
- Includes Seal
- No
- Color
- Silver
- Thread Type
- NPT
- Standards
- ASME B16.11
- Fitting Connection Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Minimum Operating Temperature
- -20 Degrees F
- Class
- Class 150
- Specific Fitting Shape
- Plug
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Wire Color
- Silver
Description
Plug, 3 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 15/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 3 - 8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.