Shop ZORO SELECT

Pipe fitting

  • Mfr # 40TESP114038
  • Zoro # G823937405

product price: 
$
6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

For Pipe Schedule
Schedule 40
Fitting Side C Nominal Pipe Size
3/8 in
Side A Thread Type
NPT
Fitting Thread Size A
3/8"-18
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40TESP114038
Zoro #
G823937405
UPC #
840280528227
Country of Origin
Multiple

Dimensions

Fitting Side C Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8"-18
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Thread Size B
3/8"-18
Fitting Thread Size C
3/8"-18
Overall Length
47.2 mm
Wire Rope Length
47.2 mm
Length
47.2 mm

Details

Item
Pipe Fitting
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Class
Class 150
Fitting Side A Pipe Threading
18
Fitting Side C Pipe Threading
18
Fitting Side A Type
Threaded
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Includes Seal
No
Side B Thread Type
NPT
Side 3 Thread Type
NPT
Maximum Operating Pressure
300 psi @ 72 Degrees F
Standards
ASME B16.11
Fitting Side B Gender
Female
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Specific Fitting Shape
Tee
Fitting Side C Type
Threaded
Material Grade
CF8
Color
Silver
Fitting Side B Pipe Threading
18
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.