Pipe fitting

  • Mfr # 40TESP114112
  • Zoro # G923936834
product price: 
$
34.39
/ea

Key Features

Overall Length
98 mm
For Pipe Schedule
Schedule 40
Fitting Side C Pipe Threading
11 1/2
Fitting Side C Type
Threaded
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40TESP114112
Zoro #
G923936834
UPC #
840280528272
Country of Origin
Multiple

Dimensions

Overall Length
98 mm
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Thread Size C
1-1/2"-11.5
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size B
1-1/2"-11.5
Fitting Thread Size A
1-1/2"-11.5
Wire Rope Length
98 mm
Length
98 mm

Details

Item
Pipe Fitting
For Pipe Schedule
Schedule 40
Fitting Side C Pipe Threading
11 1/2
Fitting Side C Type
Threaded
Color
Silver
Specific Fitting Shape
Tee
Side B Thread Type
NPT
Fitting Side A Pipe Threading
11 1/2
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Side 3 Thread Type
NPT
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Gender
Female
Includes Seal
No
Standards
ASME B16.11
Fitting Side B Pipe Threading
11 1/2
Side A Thread Type
NPT
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Material Grade
CF8
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews