Shop ZORO SELECT

Pipe fitting

  • Mfr # 40TESW3K300
  • Zoro # G623937230

product price: 
$
865.99
/ea
Free Shipping & Returns

Key Features

Fitting Side A Pipe Threading
8
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Side 3 Thread Type
NPT
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40TESW3K300
Zoro #
G623937230
UPC #
840280542513
Country of Origin
Multiple

Dimensions

Overall Length
155.4 mm
Fitting Thread Size B
3"-8
Fitting Thread Size A
3"-8
Fitting Thread Size C
3"-8
Fitting Side C Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Wire Rope Length
155.4 mm
Length
155.4 mm

Details

Item
Pipe Fitting
Fitting Side A Pipe Threading
8
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Side 3 Thread Type
NPT
Color
Silver
Fitting Side C Type
Threaded
Fitting Side C Pipe Threading
8
Standards
ASME B16.11
Side B Thread Type
NPT
Fitting Side B Pipe Threading
8
Fitting Side B Gender
Female
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Includes Seal
No
Fitting Side C Gender
Female
Material Grade
CF8
Fitting Side A Type
Threaded
Specific Fitting Shape
Tee
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.