Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 600B113N030114
- Zoro # G123937204
product price:Â
$
47.69
/ea
Key Features
Side A Thread Type
NPT
Application
Gases, Oils
Finish/Coating
None
Specific Fitting Shape
Straight
Fitting Side A Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600B113N030114
- Zoro #
- G123937204
- UPC #
- 840280505105
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 88.6 mm
- Wire Rope Length
- 88.6 mm
- Length
- 88.6 mm
Details
- Side A Thread Type
- NPT
- Application
- Gases, Oils
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Features
- Rigid
- Includes Seal
- No
- Color
- Silver
- Fitting Side A Gender
- Female
- Class
- Class 150
- Series
- 00B113N
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 11 1/2
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.