Pipe fitting
- Mfr # 600B113N040030
- Zoro # G023937168
product price:Â
$
79.39
/ea
Key Features
Specific Fitting Shape
Straight
Application
Gases, Oils
Series
00B113N
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side B Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600B113N040030
- Zoro #
- G023937168
- UPC #
- 840280505198
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 117.2 mm
- Wire Rope Length
- 117.2 mm
- Length
- 117.2 mm
Details
- Specific Fitting Shape
- Straight
- Application
- Gases, Oils
- Series
- 00B113N
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side B Pipe Threading
- 8
- Color
- Silver
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Type
- Threaded
- Item
- Pipe fitting
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Finish/Coating
- None
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Fitting Features
- Rigid
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.