Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 600B113N212010
- Zoro # G223938255
product price:Â
$
31.39
/ea
Key Features
Overall Length
76 mm
Fitting Side A Pipe Threading
8
Maximum Operating Pressure
300 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600B113N212010
- Zoro #
- G223938255
- UPC #
- 840280505037
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 76 mm
- Wire Rope Length
- 76 mm
- Length
- 76 mm
Details
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Fitting Features
- Rigid
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Series
- 00B113N
- Application
- Gases, Oils
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Item
- Pipe fitting
- Fitting Side B Pipe Threading
- 11 1/2
- Color
- Silver
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Class
- Class 150
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.