Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 600B113N212012
- Zoro # G823938563
product price:Â
$
32.99
/ea
Key Features
Application
Gases, Oils
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Specific Fitting Shape
Straight
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600B113N212012
- Zoro #
- G823938563
- UPC #
- 840280505013
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 76 mm
- Wire Rope Length
- 76 mm
- Length
- 76 mm
Details
- Application
- Gases, Oils
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Straight
- Fitting Features
- Rigid
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Series
- 00B113N
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Pipe Threading
- 14
- Item
- Pipe fitting
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.