Pipe fitting
- Mfr # 600B113N212114
- Zoro # G623938312
product price:Â
$
32.29
/ea
Key Features
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Color
Silver
Side A Thread Type
NPT
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600B113N212114
- Zoro #
- G623938312
- UPC #
- 840280505044
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 76 mm
- Wire Rope Length
- 76 mm
- Length
- 76 mm
Details
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 11 1/2
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Includes Seal
- No
- Series
- 00B113N
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Fitting Features
- Rigid
- Item
- Pipe fitting
- Application
- Gases, Oils
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.