Pipe fitting
- Mfr # 600BSP114114034
- Zoro # G523937989
product price:Â
$
11.49
/ea
Key Features
Fitting Side A Type
Threaded
Overall Length
44.2 mm
Maximum Operating Pressure
300 psi @ 72 Degrees F
Includes Seal
No
Max. Steam Pressure
150 psi @ 600 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600BSP114114034
- Zoro #
- G523937989
- UPC #
- 840280531944
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Seal
- No
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Application
- Gases, Oils
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Fitting Features
- Rigid
- Color
- Silver
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Overall Length
- 44.2 mm
- Wire Rope Length
- 44.2 mm
- Length
- 44.2 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.