Pipe fitting
- Mfr # 600U111N212
- Zoro # G923944631
product price:Â
$
76.89
/ea
Key Features
For Pipe Schedule
Schedule 40
Application
Gases, Oils
Finish/Coating
None
Fitting Side A Type
Threaded
Specific Fitting Shape
Union
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600U111N212
- Zoro #
- G923944631
- UPC #
- 840280503415
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 42.7 mm
- Wire Rope Length
- 42.7 mm
- Length
- 42.7 mm
Details
- For Pipe Schedule
- Schedule 40
- Application
- Gases, Oils
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Union
- Color
- Silver
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Series
- 00U111N
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Features
- Rigid
- Side A Thread Type
- NPT
- Item
- Pipe fitting
- Fitting Side B Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Wire Color
- Silver
Description
Union, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.