Pipe fitting
- Mfr # 600U111SW012
- Zoro # G323937721
product price:Â
$
9.39
/ea
Key Features
Application
Gases, Oils
Includes Seal
No
Finish/Coating
None
Includes Pre-Applied Thread Sealant
No
Overall Length
35.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600U111SW012
- Zoro #
- G323937721
- UPC #
- 840280505860
- Country of Origin
- Multiple
- Application
- Gases, Oils
- Includes Seal
- No
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Item
- Pipe fitting
- Fitting Features
- Rigid
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Color
- Silver
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Type
- Socket
- Wire Color
- Silver
Dimensions
- Overall Length
- 35.5 mm
- Wire Rope Length
- 35.5 mm
- Length
- 35.5 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Not Applicable, Socket, Not Applicable, Not Applicable, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.