Shop ZORO SELECT

Pipe fitting

  • Mfr # 600X111N212
  • Zoro # G923938098

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Fitting Side D Gender
Female
For Pipe Schedule
Schedule 40
Fitting Side B Type
Threaded
Fitting Thread Size D
1 1/2 -11.5 in
Side 3 Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
600X111N212
Zoro #
G923938098
UPC #
840280503538
Country of Origin
Multiple

Dimensions

Fitting Thread Size D
1 1/2 -11.5 in
Fitting Side D Nominal Pipe Size
1 1/4 in
Fitting Side C Nominal Pipe Size
2 1/2 in
Fitting Thread Size B
2"-8
Overall Length
136.2 mm
Fitting Thread Size C
2"-8
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Thread Size A
2"-8
Fitting Side B Nominal Pipe Size
2 1/2 in
Wire Rope Length
136.2 mm
Length
136.2 mm

Details

Item
Pipe Fitting
Fitting Side D Gender
Female
For Pipe Schedule
Schedule 40
Fitting Side B Type
Threaded
Side 3 Thread Type
NPT
Side 4 Thread Type
NPT
Side B Thread Type
NPT
Fitting Side A Gender
Female
Series
0XB111N
Fitting Side A Type
Threaded
Fitting Side D Pipe Threading
8
Includes Pre-Applied Thread Sealant
No
Color
Silver
Class
Class 150
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side C Type
Threaded
Fitting Side A Pipe Threading
8
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Pipe Threading
8
Material Grade
CF8M
Side A Thread Type
NPT
Fitting Side C Pipe Threading
8
Specific Fitting Shape
Cross
Standards
ASME B16.11
Fitting Side C Gender
Female
Fitting Side D Type
Threaded
Application
Air, Gases, Oils, Potable Water
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.