Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 604E111N040
- Zoro # G423938888
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Side A Thread Type
NPT
Application
Gases, Oils
For Pipe Schedule
Schedule 40
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 604E111N040
- Zoro #
- G423938888
- UPC #
- 840280503071
- Country of Origin
- Multiple
- Side A Thread Type
- NPT
- Application
- Gases, Oils
- For Pipe Schedule
- Schedule 40
- Item
- Pipe fitting
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Color
- Silver
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Features
- Rigid
- Series
- 04E111N
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 8
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 8
- Specific Fitting Shape
- 45 Degrees Elbow
- Wire Color
- Silver
Dimensions
- Overall Length
- 159.31 mm
- Fitting Side B Outside Diameter
- 5 9/32 in
- Fitting Side A Outside Diameter
- 5 9/32 in
- Wire Rope Length
- 159.31 mm
- Length
- 159.31 mm
Description
45 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 5 9/32 in, 8, Threaded, 5 9/32 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.