Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 604ESP114112
- Zoro # G723937239
product price:Â
$
25.79
/ea
Key Features
Fitting Side A Gender
Female
Max. Steam Pressure
150 psi @ 600 Degrees F
For Pipe Schedule
Schedule 40
Color
Silver
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 604ESP114112
- Zoro #
- G723937239
- UPC #
- 840280530329
- Country of Origin
- Multiple
- Fitting Side A Gender
- Female
- Item
- Pipe fitting
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Includes Seal
- No
- Application
- Gases, Oils
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Features
- Rigid
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Overall Length
- 83.89 mm
- Wire Rope Length
- 83.89 mm
- Length
- 83.89 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.