Pipe fitting
- Mfr # 604ESP114212
- Zoro # G923938586
product price:Â
$
57.89
/ea
Key Features
Side A Thread Type
NPT
Overall Length
113.7 mm
Max. Steam Pressure
150 psi @ 600 Degrees F
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 604ESP114212
- Zoro #
- G923938586
- UPC #
- 840280530343
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 113.7 mm
- Wire Rope Length
- 113.7 mm
- Length
- 113.7 mm
Details
- Side A Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Application
- Gases, Oils
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Class
- Class 150
- Fitting Features
- Rigid
- Item
- Pipe fitting
- Fitting Side B Pipe Threading
- 8
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 8
- Includes Seal
- No
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.