Pipe fitting

  • Mfr # 609E111N040
  • Zoro # G223936923
product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Application
Gases, Oils
Color
Silver
For Pipe Schedule
Schedule 40
Finish/Coating
None
Fitting Side B Outside Diameter
5 17/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
609E111N040
Zoro #
G223936923
UPC #
840280502951
Country of Origin
Multiple

Dimensions

Fitting Side B Outside Diameter
5 17/64 in
Overall Length
161.55 mm
Fitting Side A Outside Diameter
5 17/64 in
Wire Rope Length
161.55 mm
Length
161.55 mm

Details

Application
Gases, Oils
Color
Silver
Item
Pipe fitting
For Pipe Schedule
Schedule 40
Finish/Coating
None
Includes Pre-Applied Thread Sealant
No
Series
09E111N
Fitting Features
Rigid
Fitting Side A Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side A Thread Type
NPT
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Class
Class 150
Fitting Side B Pipe Threading
8
Includes Seal
No
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side A Pipe Threading
8
Specific Fitting Shape
90 Degrees Elbow
Wire Color
Silver

Description

90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 5 17/64 in, 8, Threaded, 5 17/64 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.