Pipe fitting
- Mfr # 609ESP114114
- Zoro # G823936866
product price:Â
$
22.39
/ea
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Overall Length
72 mm
Class
Class 150
Application
Gases, Oils
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609ESP114114
- Zoro #
- G823936866
- UPC #
- 840280530190
- Country of Origin
- Multiple
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Item
- Pipe fitting
- Class
- Class 150
- Application
- Gases, Oils
- Finish/Coating
- None
- Fitting Features
- Rigid
- Color
- Silver
- Side A Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Overall Length
- 72 mm
- Wire Rope Length
- 72 mm
- Length
- 72 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.