Pipe fitting
- Mfr # 60FCSP114SW034
- Zoro # G523936890
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Finish/Coating
None
Fitting Features
Rigid
Includes Pre-Applied Thread Sealant
No
Application
Gases, Oils
Maximum Operating Pressure
300 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60FCSP114SW034
- Zoro #
- G523936890
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 38.5 mm
- Wire Rope Length
- 38.5 mm
- Length
- 38.5 mm
Details
- Finish/Coating
- None
- Fitting Features
- Rigid
- Item
- Pipe fitting
- Includes Pre-Applied Thread Sealant
- No
- Application
- Gases, Oils
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Socket
- Class
- Class 150
- Color
- Silver
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Not Applicable, Socket, Not Applicable, Not Applicable, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.