Pipe fitting

  • Mfr # 60HB6K050025
  • Zoro # G523939341
product price: 
$
7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
6,000 psi @ -20 to 150 Degrees F
Fitting Features
Rigid
Fitting Side A Gender
Female
Max. Steam Pressure
3080 psi @ 600 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60HB6K050025
Zoro #
G523939341
UPC #
840280542360
Country of Origin
Multiple

Details

Item
Pipe fitting
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
6,000 psi @ -20 to 150 Degrees F
Fitting Features
Rigid
Fitting Side A Gender
Female
Max. Steam Pressure
3080 psi @ 600 Degrees F
Class
Class 6000
For Pipe Schedule
Schedule 160
Color
Silver
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
14
Includes Seal
No
Fitting Side B Pipe Threading
18
Application
Gases, Oils
Finish/Coating
None
Side A Thread Type
NPT
Wire Color
Silver

Description

None, Class Class 6000, For Pipe Schedule Schedule 160, Female, Threaded, 14, 18, 6,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews